Gas Pressure Switch, Adjustable, DG Series, Differential/Positive
- Mfr # KS84448091
- Zoro # G315389934
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Range
3 to 18 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448091
- Zoro #
- G315389934
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 3 to 18 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 17VCT8 6WG is a gas pressure switch rated for monitoring positive, negative, and differential pressures within specified system parameters. It includes an adjustable setting dial to select switching points within the product’s specified range. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key Features:
- Monitors positive, negative, and differential pressures
- Includes an adjustable setting dial to select switching points within the product’s specified range
- Compatible with media such as gas, air, and flue gases as indicated in the product specifications
- Available in European (DG) or US (DG..T) versions
- Electrical connections: screw terminals with M16x1.5 cable gland or 4-pin plug/socket options
- Pneumatic connections: Internal Rp 1/8" & Rp 1/4" for DG; NPT threads for DG..T
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.