Gas Pressure Switch - DG Series, Adjustable, Air/Gas Monitoring
- Mfr # KS84447381
- Zoro # G015390049
product price:
$
484.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447381
- Zoro #
- G015390049
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,DBL,GAS,DG 50/50UG 6Z is a gas pressure switch rated for monitoring positive, negative, and differential gas or air pressures within specified parameters. This device includes an integrated setting dial to adjust switching points within the product’s specified range. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Monitors positive, negative, and differential pressures in gas or air systems
- Includes an integrated setting dial to adjust switching points within the product’s specified range
- Compatible with natural gas, air, or flue gases as specified by product documentation and regional standards
- Available in European (DG) version with EU certifications or US (DG..T) version with UL/FM approvals
- Electrical contacts: silver (24–250V AC; 0.05–5A), gold (5–250V AC; 0.01–5A)
- Pneumatic connections: internal Rp 1/8" & Rp 1/4" for DG; NPT options for DG..T
- Multiple electrical connection types including screw terminals and plug/socket options
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.