Gas Pressure Switch - DG Series, Adjustable, Air/Gas/Flue
- Mfr # KS84447278
- Zoro # G515389659
product price:Â
$
431.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447278
- Zoro #
- G515389659
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The Honeywell Kromschroder DG 6/10UG 3Z is a gas pressure switch rated for monitoring positive, negative, and differential pressures within specified parameters in gas and air systems. This device features a switching point that can be set within the specified range using a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Monitors positive, negative, and differential pressures in gas or air
- Switching point can be set within the specified range using a setting dial
- Compatible with gas, air, and flue gases as specified by manufacturer guidelines
- Available in European (DG) version with EU certifications or US (DG..T) version with UL/FM approvals
- Electrical connections include screw terminals or plug-and-socket options
- Pneumatic connections: Internal Rp 1/8" & Rp 1/4" (EU), NPT threads available on US models
- Contact types: Silver contacts up to 250V AC/5A; gold contacts up to 250V AC/5A (EU), up to 30V AC/DC/0.05A (US)
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.