Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, DG Series, Adjustable, EU/US Versions
- Mfr # KS84447663
- Zoro # G815389854
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Range
100 to 500 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447663
- Zoro #
- G815389854
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 100 to 500 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 500HG 3 is a gas pressure switch rated for monitoring positive, negative, and differential gas or air pressures within specified parameters. This device includes an integrated setting dial to adjust the switching point within specified limits and operates with various media including gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Monitors positive, negative, and differential pressures in gas or air systems
- Includes an integrated setting dial to adjust the switching point within specified limits
- Compatible with gas, air, and flue gases under conditions described in the product specifications
- Available in EU-certified/AGA/EAC approved version (DG) or UL/FM listed US version (DG..T)
- Electrical connections include screw terminals with M16x1.5 cable gland or optional 4-pin plug/socket
- Pneumatic connections: Internal Rp 1/8" & Rp 1/4" for DG; NPT options available on DG..T
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.