Gas Pressure Switch, DG Series, Adjustable Setpoint
- Mfr # KS84447825
- Zoro # G615389924
product price:Â
$
270.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447825
- Zoro #
- G615389924
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50TG TEST PT BONDED is a gas pressure switch rated for use with positive, negative, and differential pressures in gas and air systems. It features switching point can be set within the specified range using a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Monitors positive, negative, and differential pressures in gas or air systems
- Switching point can be set within the specified range using a setting dial
- Compatible with gas, air, and flue gases as specified by manufacturer guidelines
- Available in European (DG) version: range 0.4 to 500 mbar (0.16 to 200 "WC), internal Rp 1/8" & Rp 1/4" pneumatic connections
- Available in US (DG..T) version: range 0.2 to 200" WC, internal Rp/NPT pneumatic connections
- Electrical contacts: silver or gold options; screw terminals or plug/socket electrical connection options
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.