Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, 3-500 mbar, DG.C Series, Silicone-Free
- Mfr # KS84448850
- Zoro # G515390167
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Range
10 to 45 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448850
- Zoro #
- G515390167
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 10 to 45 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 45VC8D 5W is a gas pressure switch rated for monitoring positive pressure within the specified media types (gases, biogas, air, and flue gases) as indicated by manufacturer specifications. This diaphragm-type switch features a micro switch mechanism that operates without silicone components. It is suitable for use with boilers and similar systems requiring gas pressure monitoring per product specifications.
Key features:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical connection: 4-pin plug and socket
- Contact options include silver or gold contacts with various voltage and current ratings depending on certification version (CE or UL)
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Silicone-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.