Gas Regulator, 1Lpm
Mfr # 135636-L3
Zoro # G7599541
product price: $358.99
/ea
Free Shipping & Returns
Key Features
For Use With
Calibration Gas Cylinders
Valve Type
Manual
Flow Rate
1 lpm
Material
Stainless Steel
Valve Control Type
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135636-L3
Zoro #
G7599541
UPC #
-
Country of Origin
United States
Details
Item
Gas Cylinder Regulator
For Use With
Calibration Gas Cylinders
Valve Type
Manual
Flow Rate
1 lpm
Material
Stainless Steel
Valve Control Type
Manual
For Gas Type
Chlorine, Nitrogen
Flow Rate - Maximum
1 lpm
Body Material
Stainless Steel
For Cylinder Volume
34 L, 58 L
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 34 L, 58 L, Valve Control Type Manual, For Gas Type Chlorine, Nitrogen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.