Gas Regulator Spring - 16-28 mbar, DN15, Threaded, Orange, J78R Compatible
- Mfr # KS03089077
- Zoro # G315412724
product price:
$
20.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03089077
- Zoro #
- G315412724
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER Spring 16-28 mbar Orange for GDJ15 is a valve part intended for use with gas pressure regulators. It is suitable for DN 15 connections and rated for an outlet pressure range of 15–23 mbar, with a factory setting at 20 mbar. The spring features threaded connection compatibility and is compatible with regulated gas flow within the specified parameters.
Key features include:
- Outlet pressure (pd): 15–23 mbar (factory set to 20 mbar)
- Maximum inlet pressure (pu): 100 mbar
- Connection type: Threaded
- EU certified component
- Compatible with J78R models featuring inlet pressure compensation diaphragm and zero shut-off functions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.