Gas Safety Shut-Off Valve, JSAV 50-100, DN 25–100, 4 Bar Max

  • Mfr # KS03089063
  • Zoro # G715416964
product price: 
$
28.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS03089063
Zoro #
G715416964
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER SPRG,35 70 MBAR,HBLUE SPRG JSAV 50 100 is a valve part intended for use with compatible gas systems. It functions as a component in shut-off valves used to control downstream gas pressure. This item includes an integrated device per manufacturer specifications and does not require a purge line for DN 25 and DN 40 sizes.

Key features include:

  • Compatible with gas applications
  • Lower trip pressure (pdu) standard adjusting range: 8–16 mbar (factory setting: 10 mbar)
  • Upper trip pressure (pdo): 60–170 mbar on JSAV 50–100 models (factory setting: 120 mbar)
  • Certified according to applicable EU standards
  • Available in nominal diameters ranging from DN 25 to DN 100
  • Connection options are thread or flange
  • Maximum rated inlet pressure is up to 4 bar
  • Rated differential operating pressure range is from 18 to 550 mbar

Restrictions

Ratings & reviews