Shop HONEYWELL
Create Account
Gas Safety Shut-Off Valve - JSAV, 8–550 mbar, DN 25-100, Thread/Flange
Mfr # KS75438983
Zoro # G115419640
product price:
$
102.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS75438983
- Zoro #
- G115419640
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER SPRG, 220 350 MBAR, BLK/GREEN is a valve part intended for use with compatible gas systems. It operates as a shut-off component in response to specified pressure conditions. This unit includes an integrated device according to product specifications and does not require a purge line for certain sizes (DN 25 and 40).
Key features include:
- Trip pressure adjustment range: lower trip pressure (pdu) standard adjusting range of 8–16 mbar (factory setting: 10 mbar)
- Upper trip pressure (pdo): adjustable between 100–210 mbar on JSAV 25-40 models and between 60–170 mbar on JSAV 50-100 models; factory setting at 120 mbar
- Maximum operating pressure (pu): up to 4 bar
- Pressure shut-off range (pdo): adjustable from 18 to 550 mbar
- Connection options: thread or flange
- Nominal diameter compatibility: DN sizes from 25 to 100
- Certified according to EU standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.