Shop HONEYWELL
Create Account
Gas Safety Shut-Off Valve - Motorized, Class A, 8 Bar Max, Flanged/Threaded
- Mfr # KS85311404
- Zoro # G115294049
product price:Â
$
21,355.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS85311404
- Zoro #
- G115294049
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VK 200F10T5HA93V is a Class A gas safety valve rated for use as an automatic shut-off valve in gas and air systems. This electrically operated valve configured to remain closed when not energized, includes slow opening and quick closing operation per manufacturer specifications, and meets EN 161 standards. It is EU certified and compatible with a range of system configurations as specified by the manufacturer.
Key features include:
- Two-step operation (VK..Z models)
- GGG 40 housing options for specific applications such as steam boilers or open-air systems (VK..G)
- Stronger drives available for higher pressure needs (VK..H)
- Explosion-proof versions for hazardous areas (VK..X, zone 1 and 2)
- Nominal diameters from DN 40 to DN 250
- Threaded or flanged connection types
- Maximum operating pressure from 230 mbar up to 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connections via terminals or standard plug/socket
- Optional features: flow adjustment, position indicator, holding relay for manual restart, Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.