Shop HONEYWELL
Create Account
Gas Safety Shut-Off Valve - Motorized, Class A, DN 150, Flanged, 8 bar
- Mfr # KS85311310
- Zoro # G915294058
product price:Â
$
10,830.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS85311310
- Zoro #
- G915294058
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VK 150F10MHA6L3VZ is a Class A gas safety valve intended for use as a shut-off valve in gas and air systems. It operates with a closed position when de-energized, featuring slow opening and quick closing functionality. This product meets EN 161 standards and holds EU certification.
Key features include:
- Two-step operation (VK..Z series)
- GGG 40 housing option for specific system compatibility
- Stronger drives available for higher pressure requirements (VK..H series)
- Versions rated for use in zone 1 and 2 classified hazardous areas according to applicable standards (VK..X series)
- Nominal diameter range: DN 40 to DN 250
- Connection types: threaded or flanged
- Operating pressure range: max. 230 mbar to max. 8 bar
- Mains voltage options: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connection via terminals or standard plug/socket
- Available variants include flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.