Gas Safety Shut-Off Valve - Motorized, Class A, DN 40-250, EN 161 Certified
- Mfr # KS85311326
- Zoro # G815294097
product price:Â
$
11,282.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS85311326
- Zoro #
- G815294097
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VK 150F10T5HA6L3S2 is a Class A gas safety valve intended for use as an automatic shut-off component in gas and air systems. This valve operates with a slow opening and quick closing mechanism, remaining closed when de-energized. It meets EN 161 standards and holds EU certification.
Key features include:
- Two-step operation available (VK..Z)
- GGG 40 housing option for specific system requirements (VK..G)
- Versions available rated for operation at higher pressure ranges (VK..H)
- Versions available that comply with applicable standards for installation in designated hazardous areas (VK..X, zone 1 and 2)
- Nominal diameter range: DN 40 to DN 250
- Connection types: threaded or flanged
- Pressure range: up to max. 230 mbar or max. 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connection via terminals or standard plug/socket
- Available versions include flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.