Gas Safety Shut-Off Valve - Motorized, Class A, EN 161, VK Series
- Mfr # KS85311127
- Zoro # G115294209
product price:Â
$
3,339.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS85311127
- Zoro #
- G115294209
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VK 65F10W6A93D is a Class A gas safety valve intended for use as an automatic shut-off component in gas and air systems. It operates according to EN 161 standards, remaining closed when de-energized, with slow opening and quick closing functionality. This valve is EU certified and suitable for use where controlled flow of gas or air is required.
Key features include:
- Two-step operation available (VK..Z models)
- GGG 40 housing option (VK..G) for specific system compatibility
- VK..H models are rated for operation at higher pressure ranges, according to product specifications
- VK..X models are certified according to applicable standards for installation in designated hazardous areas zone 1 and 2
- Nominal diameter range: DN 40 to DN 250
- Connection types: threaded or flanged
- Pressure range: max. 230 mbar up to max. 8 bar
- Mains voltage options: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connection via terminals or standard plug/socket Additional versions are available with flow adjustment, position indicator, holding relay for manual restart, or Viton valve disc seal.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.