Gas Safety Shut-Off Valve - Motorized, Class A, VK Series, 8 Bar Max
- Mfr # KS74921852
- Zoro # G615413896
product price:Â
$
3,126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74921852
- Zoro #
- G615413896
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BDY,VLV,VK 50FG/B is a Class A gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It operates with a closed position when de-energized, incorporates a mechanism that provides slow opening and quick closing functions, and is manufactured to comply with EN 161 standards. This valve is EU certified and available with AlSi or GGG 40 housing; supports threaded or flanged connections.
Key features include:
- Two-step operation available (VK..Z)
- GGG 40 housing option compatible with certain system configurations (VK..G)
- Equipped with drive options rated for higher pressure ranges (VK..H)
- Explosion-protected variants available for designated environments (VK..X)
- Nominal diameter range: DN 40 to DN 250
- Rated maximum operating pressure: 230 mbar to 8 bar
- Compatible mains voltage range: 100 V AC to 220/240 V AC
- Electrical connection via terminals or standard plug/socket
- Available versions include flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.