Shop HONEYWELL
Create Account
Gas Safety Valve - Motorized, Class A, DN 80, Auto Shut-Off, VK Series
- Mfr # KS85311198
- Zoro # G315294061
product price:Â
$
3,677.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS85311198
- Zoro #
- G315294061
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VK 80F10MA93DF is a Class A gas safety valve designed for automatic shut-off applications. It operates in a normally closed position when de-energized and features slow opening with quick closing action. This valve is suitable for use with both gas and air, meeting EN 161 standards, and holds EU certification.
Key features include:
- Two-step operation available (VK..Z models)
- GGG 40 housing option for specific system requirements (VK..G models)
- Versions available with increased drive capacity suitable for specified maximum operating pressures (VK..H models)
- Versions available that comply with applicable standards for use in designated hazardous locations (VK..X models)
- Nominal diameter range: DN 40 to DN 250
- Connection types: threaded or flanged
- Maximum operating pressure from 230 mbar up to 8 bar
- Mains voltage compatibility: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connection via terminals or standard plug/socket
- Available versions include flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.