Gas Safety Valve - Motorized, Class A, VK Series, Auto Shut-Off, EN 161
- Mfr # KS74918548
- Zoro # G415415106
product price:Â
$
1,372.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74918548
- Zoro #
- G415415106
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER - CVR,VLV,TOP,VK50G /B is a Class A gas safety valve intended for use as an automatic shut-off component in gas and air systems. It operates with a closed position when de-energized, includes slow opening and quick closing mechanisms, and meets EN 161 standards. The VK..G variant includes a GGG 40 housing compatible with a range of industrial environments, subject to installation requirements.
Key features include:
- Two-step operation available on VK..Z models
- GGG 40 housing on VK..G models
- VK..H models are rated for operation at higher pressure ranges as specified
- Explosion-proof design options (VK..X) are constructed according to applicable standards relating to hazardous area use
- Nominal diameters from DN 40 to DN 250
- Threaded or flanged connection types
- Operating pressure range: max. 230 mbar to max. 8 bar
- Mains voltage: 100 V AC to 220/240 V AC
- Housing materials: AlSi or GGG 40; electrical connections via terminals or standard plug/socket
- Optional versions with flow adjustment, position indicator, holding relay for manual restart, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.