Shop HONEYWELL
Create Account
Gas Solenoid Valve, 1", Class A, IP65, EN 161, SIL 3
- Mfr # KS88100537
- Zoro # G715426055
product price:Â
$
1,912.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88100537
- Zoro #
- G715426055
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS1T25N/25N05LNQSL/PPPP/PPPP, 1 is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve operates in accordance with EN 161 standards and is configured to be closed when not energized. It supports a maximum operating pressure of 500 mbar and includes pilot lamp indication and adjustable flow settings. The unit rated IP65 for ingress protection, is EU certified, FM and CSA approved, and certified according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valves, or integrated pressure switches