Shop HONEYWELL

Gas Solenoid Valve, 1–9 Size, Thread/Flange, IP65, SIL 3

  • Mfr # KS88015879
  • Zoro # G615418808

product price: 
$
479.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88015879
Zoro #
G615418808
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/NW is a solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. It is configured to be closed in a de-energized state per manufacturer specifications and rated for operation at pressures up to 500 mbar as specified by the manufacturer. The unit has an IP65 enclosure rating; includes pilot lamp, adjustable flow mechanism, and multiple connection types (threaded or flanged) as described in technical documentation. It is certified under relevant EU directives; FM and CSA approved; compatible with systems rated up to SIL 3 and PL e according to applicable standards.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: thread or flange
  • Operation modes: available with quick opening/closing or slow opening/quick closing actuation modes per product specification
  • Mains voltage compatibility: compatible with mains voltages of either 24 V DC, 120 V AC, or 230 V AC within specified tolerances
  • Electrical connection via terminal block
  • Available configurations include models equipped with position indicators/visual indicators; optional bypass/pilot gas valves; optional pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.