Gas Solenoid Valve, 2-1/2" ANSI Flange, 500 mbar, IP65
- Mfr # KS88204224
- Zoro # G915296205
product price:Â
$
2,324.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204224
- Zoro #
- G915296205
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VAS6T65A0 is a solenoid valve intended for use as a gas and air control valve in industrial systems. Classified as a Class A valve according to EN 161, it operates in a normally closed position when de-energized and is rated for operation at pressures up to 500 mbar. The unit features ANSI 2-1/2" flanged connections (Size 6) and includes both provision for pilot lamp indication and adjustable flow settings. It holds certifications including EU, FM, CSA, SIL 3, and PL e.
Key features:
- Valve size: Size 6 (DN range available from DN10 to DN125)
- Connection type: ANSI flange
- Maximum operating pressure: 500 mbar
- Electrical connection: Terminal; mains voltage options include 24 V DC, 120 V AC or 230 V AC
- Protection rating: IP65 enclosure
- Operation modes: Quick opening/closing or slow opening with quick closing available
- Certifications: EU certified; FM and CSA approved; rated for use in systems up to SIL 3 and PL e
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.