Shop HONEYWELL

Gas Solenoid Valve - 24V DC, NC, 500 mbar, IP65, SZ1

  • Mfr # KS88015340
  • Zoro # G415295722

product price: 
$
604.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88015340
Zoro #
G415295722
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VAS1 Solenoid Valve is a gas valve classified as Class A according to applicable standards, intended for use in applications requiring automatic shut-off of gas and air lines. The solenoid valve is normally closed (NC) and requires electrical power to open. It features slow opening with quick closing operation. It is suitable for use in systems requiring up to 500 mbar operating pressure, equipped with pilot lamp indication, adjustable flow settings, and an IP65 enclosure rating. The unit operates on 24 V DC mains voltage and includes terminal-type electrical connections.

Key features:

  • Size: SZ 1
  • Maximum operating pressure: 500 mbar
  • Operation: Slow opening, quick closing
  • Voltage: 24 V DC
  • Electrical connection: Terminal type
  • Enclosure rating: IP65 (dust tight and protected against water jets)
  • Certifications: EU certified; FM and CSA approved; rated for systems up to SIL 3 and PL e

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.