Shop HONEYWELL

Gas Solenoid Valve, 500 mbar, IP65, Class A, EN 161 Compliant

  • Mfr # KS88024567
  • Zoro # G515418946

product price: 
$
1,987.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88024567
Zoro #
G515418946
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS350/-F/NKGL is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. It compliant with EN 161 standards, is closed when not energized. This model rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment controls. The unit rated to IP65 ingress protection, certified by EU, FM, and CSA, and is suitable for installation in systems requiring up to SIL 3 or PL e certifications.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews