Gas Solenoid Valve - 500 mbar, IP65, Class A, EN 161

  • Mfr # KS88205298
  • Zoro # G215426203
product price: 
$
6,143.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88205298
Zoro #
G215426203
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS665F05NLQSR3E/PPEP/PPPP is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This unit is manufactured to meet EN 161 standards, with the valve being normally closed (de-energized state), and rated for a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow setting, is rated to IP65 for ingress protection, and certified by relevant authorities including EU, FM, and CSA. The valve is suitable for installation in systems with requirements up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews