Gas Solenoid Valve - 500 mbar, IP65, Class A, FM/CSA Approved
- Mfr # KS88008768
- Zoro # G415419005
product price:Â
$
1,438.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88008768
- Zoro #
- G415419005
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350/-F/NW is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. This valve is configured to be closed in a de-energized state and is rated for operation up to a maximum pressure of 500 mbar. It includes pilot lamp, adjustable flow mechanism, and has an IP65 ingress protection rating. The unit is certified according to EU standards; FM and CSA approved; compliant with requirements applicable to systems classified up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available in configurations including position indicator, visual indicator, integrated bypass/pilot gas valve option(s), or integrated pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.