Gas Solenoid Valve - 500 mbar, IP65, Class A, SIL 3
- Mfr # KS88203018
- Zoro # G615424137
product price:Â
$
2,547.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88203018
- Zoro #
- G615424137
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS 665F05LW3B/PP/PP is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve remains closed when not energized. It features a rated maximum operating pressure of 500 mbar and is equipped with pilot lamp and adjustable flow settings. The unit is rated to IP65 for ingress protection, carries EU certification, FM and CSA approvals, and holds certification meeting requirements up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Available with quick opening/closing or slow opening/quick closing operation modes
- Suitable for connection to mains voltages of 24 V DC, 120 V AC, or 230 V AC within specified limits
- Electrical connection via terminal block
- Available versions include models featuring position indicators, visual indicators, bypass valves, pilot gas valves, or integrated pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.