Gas Solenoid Valve, 500 mbar, IP65, Class A, VAS Series
- Mfr # KS88207452
- Zoro # G615424281
product price:Â
$
4,180.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88207452
- Zoro #
- G615424281
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS780F05LW3B/P2/MM is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. When not energized, the valve is in a closed position and operates at a maximum pressure of 500 mbar. It features an integrated pilot lamp, flow adjustment capability, and is rated to IP65 for ingress protection. The unit holds EU certification as well as FM and CSA approvals, with certification according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.