Shop HONEYWELL
Create Account
Gas Solenoid Valve, 500 mbar, IP65, Class A, VCS Series
- Mfr # KS88204399
- Zoro # G115425696
product price:Â
$
8,056.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88204399
- Zoro #
- G115425696
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS780F05NNKGR3B/P3PP/PPPP is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. The valve is configured to be in a closed position when not energized and supports a maximum operating pressure of 500 mbar. It features an integrated pilot lamp, flow adjustment capability, and an IP65-rated enclosure. The unit holds EU certification as well as FM and CSA approvals, with may be used in systems with requirements up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening & closing or slow opening & quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches