Shop HONEYWELL
Create Account
Gas Solenoid Valve - 500 mbar, IP65, Class A, VCS Series
- Mfr # KS88207506
- Zoro # G015426151
product price:Â
$
6,428.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88207506
- Zoro #
- G015426151
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS665F05NLWLE/PPB-/3-PP is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. It operates in a normally closed position when de-energized and supports a maximum operating pressure of 500 mbar. This valve includes a pilot lamp, flow adjustment capability, and an enclosure rated to IP65. It holds EU certification as well as FM and CSA approvals.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.