Shop HONEYWELL

Gas Solenoid Valve - 500 mbar, IP65, DN10-125, EN161

  • Mfr # KS88030486
  • Zoro # G315420767

product price: 
$
689.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88030486
Zoro #
G315420767
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125R/NW is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It compliant with EN 161 standards, remains in a closed position when not energized, and is rated for a maximum operating pressure of 500 mbar. The unit features a pilot lamp and flow adjustment capability, with an IP65 rating for ingress protection. This model holds certifications from relevant EU, FM, and CSA bodies, and it is suitable for integration into systems that require compliance with SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.