Shop HONEYWELL
Create Account
Gas Solenoid Valve - 500 mbar, IP65, EN 161 Class A
- Mfr # KS88016766
- Zoro # G415417353
product price:Â
$
900.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88016766
- Zoro #
- G415417353
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125/-R/NQSL is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air, conforming to EN 161 standards. This valve is configured to be closed when not energized and features a pilot lamp and flow adjustment capability. It operates at a maximum pressure of 500 mbar and is rated IP65 for ingress protection. The unit holds EU certification as well as FM and CSA approvals, with suitability for systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.