Shop HONEYWELL

Gas Solenoid Valve, 500 mbar, IP65, EN 161, Class A

  • Mfr # KS88031008
  • Zoro # G315424031

product price: 
$
1,432.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88031008
Zoro #
G315424031
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS350/40R/LW is a Class A solenoid valve intended for use in systems requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards and is configured to be closed when not energized. The unit features a maximum operating pressure of 500 mbar, includes a pilot lamp and flow adjustment, and offers protection rated at IP65. This model holds EU certification as well as FM and CSA approvals, with suitability for integration into systems meeting up to SIL 3 and PL e requirements.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: available with quick opening/closing or slow opening/quick closing operation types
  • Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available in versions equipped with position indicator, visual indicator, bypass/pilot gas valve fittings, or pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.