Shop HONEYWELL

Gas Solenoid Valve, 500 mbar, IP65, EN 161, Class A

  • Mfr # KS88203699
  • Zoro # G715425577

product price: 
$
10,613.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203699
Zoro #
G715425577
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS8100F05NLWGL3B/MPPM/PPPP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, per manufacturer specifications. It operates in accordance with EN 161 standards, remaining closed when de-energized. This valve supports a maximum operating pressure of 500 mbar and features both pilot lamp indication and flow adjustment capabilities. The unit is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals, making it suitable for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening characteristics: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.