Shop HONEYWELL

Gas Solenoid Valve, 500 mbar, IP65, EN 161, DN10-125

  • Mfr # KS88008005
  • Zoro # G515413446

product price: 
$
1,424.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88008005
Zoro #
G515413446
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS350/-R/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. It operates in accordance with EN 161 standards, remaining closed when not energized. This valve is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and adjustable flow settings. The unit is rated to IP65 ingress protection standard, holds EU certification, FM approval, and CSA approval, and is certified for application in systems classified up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection provided via terminal block
  • Available versions may include models equipped with position indicator, visual indicator, integrated bypass/pilot gas valve, or integrated pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.