Shop HONEYWELL
Create Account
Gas Solenoid Valve - 500 mbar, IP65, EN161, Class A
- Mfr # KS88204230
- Zoro # G715424358
product price:Â
$
3,553.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204230
- Zoro #
- G715424358
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS665F05NK3E/PP/B is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air. It is rated to meet EN 161 standards and configured to remain closed when de-energized. This model has a maximum operating pressure rating of 500 mbar and features include pilot lamp and flow adjustment. The unit has an IP65 rating for ingress protection and is certified under EU, FM, and CSA approval schemes. It is certified according to SIL 3 and PL e requirements.
Key features:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.