Gas Solenoid Valve - 500 mbar, IP65, SIL 3, FM/CSA
- Mfr # KS88011380
- Zoro # G815413580
product price:Â
$
2,301.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88011380
- Zoro #
- G815413580
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350F/NWGL is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air. It remains closed when not energized. The unit is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment features. This model has been evaluated according to SIL 3 and PL e requirements, with approvals from FM and CSA.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Enclosure is rated IP65 according to IEC standard
- Available versions offer options such as position indicators, visual indicators, bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.