Gas Solenoid Valve, 500 mbar, IP65, SIL 3/PL e, FM/CSA
- Mfr # KS88015667
- Zoro # G315417453
product price:Â
$
1,382.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88015667
- Zoro #
- G315417453
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/25R/NWSR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve remains closed when de-energized and is rated for operation at a maximum pressure of 500 mbar. Equipped with pilot lamp, adjustable flow settings, and an enclosure rated to IP65. Certified according to applicable EU standards; FM and CSA approved, with compatibility for systems requiring up to SIL 3 or PL e compliance.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.