Shop HONEYWELL
Create Account
Gas Solenoid Valve, 500 mbar, Thread/Flange, IP65, SIL 3
- Mfr # KS88024071
- Zoro # G215423851
product price:Â
$
1,285.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88024071
- Zoro #
- G215423851
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350R/LK is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It operates according to EN 161 standards, remaining closed when de-energized, and is suitable for use with maximum pressures up to 500 mbar. The unit features a pilot lamp and flow adjustment capabilities, providing multiple installation options with either threaded or flanged connections. This model carries EU certification as well as FM and CSA approvals, and it is certified as meeting requirements for SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: thread or flange
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Protection rating: IP65
- Available versions include models with position indicator and visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC