Shop HONEYWELL

Gas Solenoid Valve - ANSI Flange, 500 mbar, IP65, Class A

  • Mfr # KS88204613
  • Zoro # G415296361

product price: 
$
4,773.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204613
Zoro #
G415296361
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VAS7T80A05LWE is a solenoid valve intended for use in the control of gas and air flow, with automatic shut-off functionality as specified by manufacturer guidelines. Classified as a Class A valve to EN 161 standards, it remains closed when de-energized and rated for operation at pressures up to 500 mbar as per product specifications. This model features ANSI flange connections in size 7, includes a pilot lamp for status indication, flow adjustment capability, and has an ingress protection rating of IP65 according to applicable standards. It holds EU certification along with FM and CSA approvals, and is certified for use in systems up to SIL 3 and PL e.

Key features:

  • Valve Size: 7 (DN range from 10 to 125)
  • Connection Type: ANSI flange
  • Operating Pressure: Up to 500 mbar
  • Electrical Options: Available in mains voltages of 24 V DC, 120 V AC or 230 V AC; terminal electrical connection
  • Operation Mode: Quick opening/closing or slow opening/quick closing options available
  • Status Indication: Pilot lamp included
  • Certifications: EU certified; FM & CSA approved; suitable for SIL 3 / PL e systems
  • Protection Rating: IP65

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.