Shop HONEYWELL
Create Account
Gas Solenoid Valve, Auto Shut-Off, 500 mbar, IP65 Rated
- Mfr # KS88012384
- Zoro # G415295869
product price:Â
$
1,377.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88012384
- Zoro #
- G415295869
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VAS3 Solenoid Valve is a solenoid valve for use in gas and air systems. This solenoid valve is intended for automatic shut-off functionality. When de-energized, the solenoid valve is in a closed position and supports a maximum operating pressure of 500 mbar. It features quick opening operation, flow adjustment, and is equipped with a pilot lamp to indicate operational status. The unit meets EN 161 standards and holds EU certification as well as FM and CSA approvals.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- IP65 enclosure rating for ingress protection
- Available with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches (DG../VC)
- Certified according to SIL 3 and PL e standards
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.