Gas Solenoid Valve - Class A, 500 mbar, EN 161 Certified

  • Mfr # KS88008712
  • Zoro # G715418227
product price: 
$
927.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88008712
Zoro #
G715418227
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS225R/NW is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It operates in a normally closed position when de-energized and is certified to EN 161 standards. The unit supports a maximum operating pressure of 500 mbar, features flow adjustment, and includes a pilot lamp for status indication. This model holds EU certification as well as FM and CSA approvals, with may be used in systems where SIL 3 or PL e compliance is required, subject to proper application.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Protection rating: IP65
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews