Gas Solenoid Valve - Class A, 500 mbar, EN 161, DN10-125

  • Mfr # KS88003311
  • Zoro # G515415198
product price: 
$
1,046.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88003311
Zoro #
G515415198
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115R/NKGR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow through automatic shut-off mechanisms. It is rated for operation in accordance with EN 161 standards; the valve is normally closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit includes pilot lamp indicator and adjustable flow settings as specified by manufacturer documentation. It holds certification indicating suitability for integration into systems meeting SIL 3 or PL e requirements, subject to proper installation and system design.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews