Gas Solenoid Valve, Class A, 500 mbar, EN 161, IP65, DN10–125

  • Mfr # KS88007064
  • Zoro # G415415359
product price: 
$
533.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88007064
Zoro #
G415415359
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-0/NW is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air. It compliant with EN 161 standards, remains closed when not energized. The unit rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment options. This model carries EU certification as well as FM and CSA approvals, and it holds certification meeting requirements up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal
  • Protection rating: IP65

Restrictions

Ratings & reviews