Gas Solenoid Valve - Class A, 500 mbar, EN 161, IP65
- Mfr # KS88003782
- Zoro # G215418468
product price:Â
$
1,035.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88003782
- Zoro #
- G215418468
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115/-R/NKGR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow, conforming to EN 161 standards. This valve remains closed when de-energized and features a pilot lamp and flow adjustment capability. It operates at a maximum pressure of 500 mbar and carries certifications including EU, FM, CSA, as well as suitability for systems up to SIL 3 and PL e. The unit is rated IP65 according to applicable standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.