Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, 500 mbar, EN 161, IP65
- Mfr # KS88015405
- Zoro # G015416626
product price:Â
$
870.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88015405
- Zoro #
- G015416626
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T20/-N/NKGL is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air, conforming to EN 161 standards. This valve remains closed when de-energized and includes a pilot lamp and adjustable flow settings. It is rated for operation up to 500 mbar maximum pressure, rated IP65 according to applicable standards, and certified under relevant EU, FM, and CSA standards. The unit is certified according to SIL 3 (IEC 61508) and PL e (EN ISO 13849-1) requirements.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection provided by terminal block
- Available options include position indicator, visual indicator, bypass/pilot gas valve fitting, or pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.