Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, 500 mbar, EN 161, IP65
- Mfr # KS88017842
- Zoro # G815414211
product price:Â
$
736.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88017842
- Zoro #
- G815414211
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS120R/LY is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, conforming to EN 161 standards. This valve remains closed when de-energized and includes pilot lamp indication and adjustable flow settings. It operates at a maximum pressure of 500 mbar, rated to IP65 according to IEC standard, and holds EU certification as well as FM and CSA approvals. The product is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- equipped with a terminal block electrical connection
- available in versions including position indicator, visual indicator, integrated bypass/pilot gas valve option, or integrated pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.