Shop HONEYWELL

Gas Solenoid Valve, Class A, 500 mbar, EN 161, IP65

  • Mfr # KS88020322
  • Zoro # G315419747

product price: 
$
824.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88020322
Zoro #
G315419747
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/NQ is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It operates in accordance with EN 161 standards and is configured to be closed in a de-energized state. The unit rated for a maximum operating pressure of 500 mbar, includes an adjustable flow control, and features a pilot lamp for status indication. It is certified to EU standards as well as FM and CSA approvals, with suitability for systems up to SIL 3 and PL e, subject to proper system integration.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Protection rating: IP65
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews