Gas Solenoid Valve, Class A, 500 mbar, Fast Opening/NC
- Mfr # KS88012388
- Zoro # G015295825
product price:Â
$
981.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88012388
- Zoro #
- G015295825
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VAS3 Solenoid Valve is a Class A gas safety valve designed for automatic shut-off in gas and air systems. It operates as a normally closed valve, remaining closed when de-energized, and includes a fast opening mechanism. The unit supports maximum operating pressure up to 500 mbar and includes both pilot lamp indication and flow adjustment capabilities. Certified under EN 161.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Maximum operating pressure: 500 mbar
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.