Gas Solenoid Valve - Class A, 500 mbar, IP65, DN10-125

  • Mfr # KS88017041
  • Zoro # G615419072
product price: 
$
1,126.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88017041
Zoro #
G615419072
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2-/50R/NWSR is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. This unit operates in a normally closed position when de-energized and is suitable for systems with a maximum operating pressure of 500 mbar. It features flow adjustment, an integrated pilot lamp, and has an enclosure with an ingress protection rating of IP65. The valve meets EU certification standards as well as FM and CSA approvals, and it holds certifications indicating compliance with SIL 3 and PL e standards.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or fitted pressure switches

Restrictions

Ratings & reviews