Shop HONEYWELL

Gas Solenoid Valve, Class A, 500 mbar, IP65, DN10-125

  • Mfr # KS88025943
  • Zoro # G415424085

product price: 
$
823.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88025943
Zoro #
G415424085
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115/-R/NYGL is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. This unit remains in a closed position when not energized, as specified by product design, and is rated for operation at pressures up to 500 mbar. It includes an integrated pilot lamp, adjustable flow settings, and is rated IP65 for ingress protection according to IEC standard 60529. The valve has obtained EU certification, FM approval, CSA approval, SIL 3 suitability per IEC/EN 61508 (where applicable), and PL e classification per EN ISO 13849-1 (where applicable).

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator and visual indicator, fitted bypass or pilot gas valves, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.