Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, IP65, DN10-125

  • Mfr # KS88027097
  • Zoro # G815421936

product price: 
$
1,740.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88027097
Zoro #
G815421936
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS340R/NWGL is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It compliant with EN 161 standards, the valve position is closed when not energized, and it is rated for a maximum operating pressure of 500 mbar. The unit includes pilot lamp and adjustable flow settings, with an IEC standard-rated IP65 ingress protection rating. It is certified by relevant EU, FM, and CSA authorities and suitable for integration into systems requiring compliance up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.